Overview
Mfr description
7100202199 SCOTCH-BRITE HIGH STRENGTH
- For industrial/occupational use only. Not for consumer sale or use.
- Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
- Conformable disc with wear-resistant edge provides consistent finishes and long disc life
- Can be stacked to expand use or cover larger surface areas
- Load resistance extends cut rate throughout the life of the disc
- Tough, non-woven material allows heavy-duty use
Specifications
- Abrasive MaterialAluminum Oxide
- Overall Diameter6 in
- Manufacturer Upc Number00638060297261
- UPC_NO00638060297261
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data