Motion
7010526911 3M VITRIFIED BOND CBN WHEELS AND TOOLS, 1V1 6-.5-.375-2 D280

3M
7010526911 3M VITRIFIED BOND CBN WHEELS AND TOOLS, 1V1 6-.5-.375-2 D280

3M™ Vitrified Bond CBN Wheels and Tools, 1V1 6-.5-.375-2 D280 X96B V25
MI ITEM #09504402
MFR #7010526911 3M VITRIFIED BOND CBN WHEELS AND TOOLS, 1V1 6-.5-.375-2 D280
List Price$2,363.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010526911 3M VITRIFIED BOND CBN WHEELS AND TOOLS, 1V1 6-.5-.375-2 D280

3M™ Vitrified Bond CBN Wheels and Tools, 1V1 6-.5-.375-2 D280 X96B V25
MI ITEM #09504402
MFR #7010526911 3M VITRIFIED BOND CBN WHEELS AND TOOLS, 1V1 6-.5-.375-2 D280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,363.47/each for your price

Overview

Mfr description
7010526911 3M VITRIFIED BOND CBN
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060320525
  • UPC_NO
    00638060320525
  • Long Description
    The 7010526911 3M Vitrified Bond CBN Wheel 1V1 Non-Woven & Deburring Wheel is a 6 in diameter CBN abrasive wheel with 0.5 in thickness and 0.375 in center hole diameter, suitable for precision grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text