Motion
7100101154 3M HOOK AND LOOP DISC PAD HOLDER 914CP, 4 IN X 5/8 IN CENTER POS

3M
7100101154 3M HOOK AND LOOP DISC PAD HOLDER 914CP, 4 IN X 5/8 IN CENTER POS

3M™ Hook and Loop Disc Pad Holder 914CP, 4 in x 5/8 in Center Post 5/8-11 Internal, 10 per case
MI ITEM #09504607
MFR #7100101154 3M HOOK AND LOOP DISC PAD HOLDER 914CP, 4 IN X 5/8 IN CENTER POS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100101154 3M HOOK AND LOOP DISC PAD HOLDER 914CP, 4 IN X 5/8 IN CENTER POS

3M™ Hook and Loop Disc Pad Holder 914CP, 4 in x 5/8 in Center Post 5/8-11 Internal, 10 per case
MI ITEM #09504607
MFR #7100101154 3M HOOK AND LOOP DISC PAD HOLDER 914CP, 4 IN X 5/8 IN CENTER POS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100101154 3M HOOK AND LOOP DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hook and loop attachment system offers quick change of abrasive discs for multi-step processing
  • Use with rotary sanders, right angle grinders and disc sanders
  • Options available for right angle grinders and random orbital sanders
  • Extra hard disc provides firm support
  • Disc pad holder operates at a maximum 8500 RPM

Specifications

  • Application
    - Surface Finishing - Polishing - Finishing
  • Manufacturer Upc Number
    00051141288925
  • UPC_NO
    00051141288925
  • Weight
    0.36 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text