Motion
7100197921 3M HOOKIT PAPER DISC 751U, 35379, 5 IN, 36E WEIGHT, 250 DISCS

3M
7100197921 3M HOOKIT PAPER DISC 751U, 35379, 5 IN, 36E WEIGHT, 250 DISCS

Hookit™ Paper Disc - Ceramic Aluminum Oxide Abrasive Material
MI ITEM #09504777
MFR #7100197921 3M HOOKIT PAPER DISC 751U, 35379, 5 IN, 36E WEIGHT, 250 DISCS
List Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100197921 3M HOOKIT PAPER DISC 751U, 35379, 5 IN, 36E WEIGHT, 250 DISCS

Hookit™ Paper Disc - Ceramic Aluminum Oxide Abrasive Material
MI ITEM #09504777
MFR #7100197921 3M HOOKIT PAPER DISC 751U, 35379, 5 IN, 36E WEIGHT, 250 DISCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.09/each for your price

Overview

Mfr description
7100197921 3M HOOKIT PAPER DISC 751U,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for jobs such as shaping filler and stripping paint to metal
  • Aluminum oxide abrasive delivers excellent cut rate and life
  • Built on E weight backing for durability
  • Open coat construction minimizes loading even on metal, plastic and fiberglass substrates
  • 3M™ Hookit™ attachment makes disc changes fast and easy

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051131353794
  • UPC_NO
    00051131353794

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text