Overview
Mfr description
7010410893 3M VENTURE TAPE DOUBLE
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent quick stick and peel adhesion properties
- High adhesive coat weight
- Hand tearable
Specifications
- Length36 yd
- Width2 in
- ColorWhite
- Manufacturer Upc Number00051128962947
- UPC_NO00051128962947
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data