Motion
7000021218

3M HEALTH CARE
7000021218

3M™ Scotchcast™ Plus Casting Tape 82004
MI ITEM #09505646
MFR #7000021218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000021218

3M™ Scotchcast™ Plus Casting Tape 82004
MI ITEM #09505646
MFR #7000021218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000021218 3M SCOTCHCAST PLUS CASTING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Water-activated resin lets you control working time according to application needs.
  • High and early strength allows for weight bearing in 20 minutes and provides a durable cast with less chance of breakdown and the need for costly repairs or replacements.
  • Lightweight for easy mobility.
  • Stretches to conform well to contours for a more comfortable, better fitting cast.
  • Porous weave allows the skin to breathe.
  • Available in 13 colors to maximize patient satisfaction.

Specifications

  • Manufacturer Upc Number
    50707387394931
  • Color
    Pink
  • Minimum Order Quantity
    1
  • Overall Length
    4 yd
  • Overall Width
    4 in
  • Weight
    5.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text