3M 7010310813
3M
7010310813
3M™ Double Coated Tape 97002, 2-3/8 in x 300 yd, 5 rolls per case
MI ITEM #09506003
MFR #7010310813
List Price
$576.47
/each
List Price
$576.47
/each
3M
7010310813
3M™ Double Coated Tape 97002, 2-3/8 in x 300 yd, 5 rolls per case
MI ITEM #09506003
MFR #7010310813
3M 7010310813
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310813

3M™ Double Coated Tape 97002, 2-3/8 in x 300 yd, 5 rolls per case
MI ITEM #09506003
MFR #7010310813

Availability:
Factory Order
List Price
$576.47
/each
List Price
$576.47
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
7010310813 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for splicing heavy papers and other roll goods
  • Bonds to a variety of ether and ester foams, metals, plastics and composite materials
  • Offers excellent UV and temperature resistance
  • Provides high peel and tack performance
  • 74# PCK liner adds stability and moisture resistance

Specifications

Color
Black
Overall Length
300 yd
Overall Width
2.37 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data