Motion
7100011640 3M FLAME RESISTANT LOOP FASTENER SJ3518FR, BEIGE, 2 IN X 50 Y

3M
7100011640 3M FLAME RESISTANT LOOP FASTENER SJ3518FR, BEIGE, 2 IN X 50 Y

3M™ Flame Resistant Loop Fastener SJ3518FR, Beige, 2 in x 50 yd, 2 per case
MI ITEM #09507396
MFR #7100011640 3M FLAME RESISTANT LOOP FASTENER SJ3518FR, BEIGE, 2 IN X 50 Y
List Price$698.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100011640 3M FLAME RESISTANT LOOP FASTENER SJ3518FR, BEIGE, 2 IN X 50 Y

3M™ Flame Resistant Loop Fastener SJ3518FR, Beige, 2 in x 50 yd, 2 per case
MI ITEM #09507396
MFR #7100011640 3M FLAME RESISTANT LOOP FASTENER SJ3518FR, BEIGE, 2 IN X 50 Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$698.42/each for your price

Overview

Mfr description
7100011640 3M FLAME RESISTANT LOOP
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Flame resistant rubber-based adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 158°F (70°C)
  • Best suited for applications where flame resistance is required

Specifications

  • Width
    2 in
  • Length
    50 yd
  • Material
    Nylon
  • Color
    Beige
  • Manufacturer Upc Number
    00021200231933
  • UPC_NO
    00021200231933

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text