Motion
7100184720 3M MICROFINISHING FILM ROLL 372L, .787 IN X 656 FT X 3 IN, 930 M

3M
7100184720 3M MICROFINISHING FILM ROLL 372L, .787 IN X 656 FT X 3 IN, 930 M

3M™ Microfinishing Film Roll 372L, .787 in x 656 ft x 3 in, 930 Micron, ASO Keyed Core, 7 per case
MI ITEM #09512913
MFR #7100184720 3M MICROFINISHING FILM ROLL 372L, .787 IN X 656 FT X 3 IN, 930 M
List Price$386.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100184720 3M MICROFINISHING FILM ROLL 372L, .787 IN X 656 FT X 3 IN, 930 M

3M™ Microfinishing Film Roll 372L, .787 in x 656 ft x 3 in, 930 Micron, ASO Keyed Core, 7 per case
MI ITEM #09512913
MFR #7100184720 3M MICROFINISHING FILM ROLL 372L, .787 IN X 656 FT X 3 IN, 930 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$386.78/each for your price

Overview

Mfr description
7100184720 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Polyester film backing can be run wet
  • Available in a range of grades to help operators achieve goal tolerances
  • Color-coded by grade for error proofing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060061183
  • UPC_NO
    00638060061183
  • Overall Length
    656 ft
  • Overall Width
    0.787 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text