Motion
1871X4
Weatherhead Push, Connect Swivel Tee/Y Adapter
MI ITEM #09612950
MFR #1871X4
List Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push, Connect Swivel Tee/Y Adapter
MI ITEM #09612950
MFR #1871X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.61/each for your price

Overview

Mfr description
1871X4 QCAB ADAPTER BRASS TEE 1/4T
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Push to Connect Male/NPTF / Tee Adapter
  • End 1 Style
    Male
  • End 2 Size
    1/4 in
  • Length
    1.61 in
  • Material
    Brass
  • Manufacturer Catalog Number
    1871X4
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Overall Length
    1.61 in
  • Height
    1.16 in
  • Manufacturer Upc Number
    757522642255
  • Weight
    0.09 lb
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text