Overview
Mfr description
3740-12-200BX HOSE, THERMO 100R7 ORANGE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1250 psi
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeFiberglass
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data