Motion
H23912-250R
Weatherhead H239 Series Engine and Fuel Hose and Tubing
MI ITEM #09616987
MFR #H23912-250R
List Price$16.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H239 Series Engine and Fuel Hose and Tubing
MI ITEM #09616987
MFR #H23912-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.74/each for your price

Overview

Mfr description
H23912-250R TRUCK HOSE 5/8 " ID 2 5/8
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.63 in
  • Length
    50 ft
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Bend Radius
    3.25 in
  • Manufacturer Upc Number
    639789266897
  • Color
    Black
  • Burst Pressure
    1800 psi
  • Max Operating Temperature
    302 °F
  • Tube Material
    CPE
  • UPC_NO
    639789266897
  • Typical Applications
    Air brake, fuel and lubricating oils, air and water.
  • Compatible Fittings
    069 E, 229 P, 247 N Series
  • Inner Diameter
    0.63 in
  • Outside Diameter
    1.06 in
  • Maximum Temperature
    302 °F
  • Maximum Working Pressure
    225 psi
  • Operating Pressure
    225 psi
  • Inside Diameter
    0.63 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -12
  • Hose Covering Material
    Polyester
  • Inner Tube Material
    CPE
  • Outer Diameter
    1.06 in
  • Overall Length
    50.00 ft
  • Product Types
    2-ply braid
  • Type
    H239 Truck hose
  • Air Brake Temperature Range
    -40 - 93
  • Reinforcement Type
    Polyester
  • Hot Oil Temperature Range
    -45 - 150 C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text