Overview
Mfr description
1745XL FULL LTHR BACK 2.5" SC INSIDE
- Premium A+ grade split side leather
- Inner double palm
- Full leather back 2.5-inch safety cuff
- Sewn with DuPont™ Kevlar® thread
Specifications
- Glove SizeXL or Size 10
- ColorGray
- Ansi Isea Abrasion Resistance Level6
- Length
- TypeGlove
- Cuff StyleSafety
- Leather TypeCow
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data