Overview
Mfr description
NCGBN32-0500-XB6 NCG CYLINDER
Specifications
- SeriesNCG
- Bore Diameter32 mm
- Country of OriginUS
- Stroke
- Cushion TypeUrethane cushion
- Made to OrderHeat resistant cylinder (302°F [150°C])
- Hardware TypeBasic style
- Mounting TypeBasic style
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data