Overview
Mfr description
NCDGTA20-0800-XC6 NCG CYLINDER
Specifications
- Bore Diameter
- Stroke8.0000 in
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeRear Trunnion
- SeriesNCG
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data