Overview
Mfr description
NCDRQBW15-90-F7PWL NCRQ, ROTARY
- Compact double rack design eliminates backlash
- Body can be mounted as flange
- Stainless steel shaft
- Built-in rubber bumper
- Rotation adjustment is standard
- Auto switch capable
Specifications
- Actuator TypeRotary
- Shaft TypeDouble Shaft
- Angle of Rotation90 °
- Body Size15
- Cushion TypeRubber Bumper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data