Overview
Mfr description
NCQ2B80-100Z-DUV00332 SPECIAL CYLINDER
Specifications
- Bore Diameter
- Stroke100
- Manufacturer Catalog
- TypePneumatic
- Body Type32 mm - 200 mm
- Spec Sheet
- Installation Instructions
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data