Overview
Mfr description
SS5Y3-10S60-12F-N1D0 SS5Y3 12 STA
- Plug-in connector connecting base
- Side ported
- Available with external pilot
- One-touch fittings
Specifications
- Country of OriginUS
- Mounting Typew/o DIN Rail, w/ Bracket
- For Use With SeriesSY3000
- ModelSide Ported, Serial Interface, EX600
- Number Of Stations12
- Unit Specificationw/o SI Unit
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data