Motion
SS5Y5-10SVB-04U-C6

SMC CORP OF AMERICA
SS5Y5-10SVB-04U-C6

Solenoid-Operated Air Control Valve - 4-Way, Side Ported, One-touch fitting for 6 mm
MI ITEM #09762664
MFR #SS5Y5-10SVB-04U-C6
List Price$359.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10SVB-04U-C6

Solenoid-Operated Air Control Valve - 4-Way, Side Ported, One-touch fitting for 6 mm
MI ITEM #09762664
MFR #SS5Y5-10SVB-04U-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$359.08/each for your price

Overview

Mfr description
SS5Y5-10SVB-04U-C6 SS5Y5 4 STA MANIFOLD
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
  • One-touch fittings

Specifications

  • Piping Type
    Side Ported
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 6 mm
  • Series
    SY-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text