Overview
Mfr description
SS5Y5-20-16 MFLD, BODY PT, SY5000
- Bar stock type manifold for SY5000
- Valves wired individually
- Common P, EA and EB ports
- Maximum 20 stations available as standard
- 15 port sizes available
Specifications
- Country of OriginCN
- Mounting TypeDirect Mounting
- For Use With SeriesSY5000
- ModelBody Ported
- Number Of Stations16
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data