Motion
SS5Y5-20-04-00F

SMC CORP OF AMERICA
SS5Y5-20-04-00F

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Body Ported, G Threads
MI ITEM #09764403
MFR #SS5Y5-20-04-00F
List Price$37.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-20-04-00F

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Body Ported, G Threads
MI ITEM #09764403
MFR #SS5Y5-20-04-00F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.28/each for your price

Overview

Mfr description
SS5Y5-20-04-00F SS5Y MANIFOLD
  • Bar stock type manifold for SY5000
  • Valves wired individually
  • Common P, EA and EB ports
  • Maximum 20 stations available as standard
  • 15 port sizes available

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Solenoids
    2
  • Flow Direction
    4-Way
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY5000
  • Model
    Body Ported
  • Number Of Stations
    4
  • Thread Standard
    G
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text