Motion
SS5Y7-10F2-04D-C12

SMC CORP OF AMERICA
SS5Y7-10F2-04D-C12

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09765430
MFR #SS5Y7-10F2-04D-C12
List Price$182.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-10F2-04D-C12

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09765430
MFR #SS5Y7-10F2-04D-C12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.25/each for your price

Overview

Mfr description
SS5Y7-10F2-04D-C12 SS5Y7 4 STA MANIFOLD
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
  • Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
  • One-touch fittings

Specifications

  • Country of Origin
    US
  • Mounting Type
    Direct Mounting
  • Connector Type
    D-sub Connector, 25 Pins
  • Entry Orientation
    Lateral
  • For Use With Series
    SY7000
  • Model
    Side Ported
  • Number Of Stations
    4
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text