Overview
Mfr description
SS5Y5-50S5N-05B-01ND0 PLUG-IN METAL BASE
- Plug-in metal base (IP20)
- Manifold for EX510 Gateway-type serial transmission system
- Side or bottom ported
- Side ported available with external pilot
- Available with one-touch fittings
Specifications
- Country of OriginUS
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data