Motion
SS5Y7-42-04-02F-Q

SMC CORP OF AMERICA
SS5Y7-42-04-02F-Q

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09767556
MFR #SS5Y7-42-04-02F-Q
List Price$67.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-42-04-02F-Q

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09767556
MFR #SS5Y7-42-04-02F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.55/each for your price

Overview

Mfr description
SS5Y7-42-04-02F-Q SS5Y BAR STOCK
  • Bar stock type manifold for SY7000
  • Valves wire individually
  • Common P, EA and EB ports
  • Maximum 20 stations available as standard
  • 9 port sizes available

Specifications

  • Country of Origin
    CN
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY7000
  • Manifold Port(s)
    0.25
  • Model
    Base Mounted
  • Number Of Stations
    4
  • Thread Standard
    G
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text