Overview
Mfr description
SV2300-5FU-T-C8 3 POSITION CLOSED CENTER
Specifications
- Country of OriginUS
- Manual Operation TypeNon-Locking Push
- Port Size8 diameter One-touch fitting
- Actuation3 position closed center
- PilotInternal Pilot
- Valve SeriesSV2000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data