Motion
SY3120-3LOZ-C4

SMC CORP OF AMERICA
SY3120-3LOZ-C4

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 110 V ac, 1 Solenoid, L Plug without Connector, Body Ported Plug-In Integrated, One-touch fitting for 4 mm, Rc Threads
MI ITEM #09774538
MFR #SY3120-3LOZ-C4
List Price$54.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120-3LOZ-C4

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 110 V ac, 1 Solenoid, L Plug without Connector, Body Ported Plug-In Integrated, One-touch fitting for 4 mm, Rc Threads
MI ITEM #09774538
MFR #SY3120-3LOZ-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.19/each for your price

Overview

Mfr description
SY3120-3LOZ-C4 VALVE, SGL SOL, BODY
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 4.14 (0.23);base mounted 5.4 (0.3)
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 15ms or less
  • Ambient & fluid temperature: 50°C

Specifications

  • Piping Type
    Body Ported Plug-In Integrated
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    L Plug without Connector
  • Manual Operation Type
    Non-Locking Push
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 4 mm
  • Actuation
    2 position single
  • Voltage
    110 V ac (115 V ac)
  • Thread Standard
    Rc
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY3000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text