Overview
Mfr description
SYJ3233-3LOZ VALVE/SOL
Specifications
- Actuation2 position double solenoid
- Country of OriginJP
- Body OptionCommon exhaust type for main and pilot valve
- SeriesSYJ
- Solenoid Supply Voltage110 V ac-150 V ac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data