Motion
SYJ514M-6LZD-01

SMC CORP OF AMERICA
SYJ514M-6LZD-01

SYJ 4/5 PORT SOLENOID VALVE with 12 V dc Voltage
MI ITEM #09786146
MFR #SYJ514M-6LZD-01
List Price$48.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ514M-6LZD-01

SYJ 4/5 PORT SOLENOID VALVE with 12 V dc Voltage
MI ITEM #09786146
MFR #SYJ514M-6LZD-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.95/each for your price

Overview

Mfr description
SYJ514M-6LZD-01 SYJ500 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

Specifications

  • Actuation
    2 position single solenoid
  • Country of Origin
    JP
  • Series
    SYJ
  • Solenoid Supply Voltage
    12 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text