Overview
Mfr description
VFS2410-5DZ-Q 5 PORT PILOT OPERATED
Specifications
- Piping TypeBase Mounted Non Plug-in
- Number Of Ports
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port SizeWithout Sub-plate
- Manufacturer Catalog
- Actuation3-Position Exhaust Center
- Thread Standardw/o Sub-plate
- SeriesVFS241000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data