Overview
Mfr description
VFS6200-3FZ-10N 5 PORT PILOT OPERATED
Specifications
- Piping TypeBase Mounted Plug-in with Subplate
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryPlug Connector
- Flow Direction4-Way
- Port Size1.0000 in
- Manufacturer Catalog
- Actuation2-Position Double
- Thread StandardNPT
- Series6000 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data