Overview
Mfr description
VQZ1821-5M1-N1-Q 1000 SERIES 5 PORT
Specifications
- Actuation3 port for mixture mounting N.C.
- Country of OriginJP
- For Use With SeriesVQZ1000 body width 10mm
- FunctionStandard
- SeriesVQZ
- Solenoid Electrical EntryM Plug with Lead Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data