Overview
Mfr description
VQZ2121B-5YO1-C6-Q 2000 SERIES 5 PORT
Specifications
- Actuation2 position single
- Country of OriginJP
- For Use With SeriesVQZ2000 body width 15mm
- FunctionHigh speed response type
- SeriesVQZ
- Solenoid Electrical EntryDIN Terminal without Connector
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data