Motion
VSS8-10-FHG-D-1Z-X1

SMC CORP OF AMERICA
VSS8-10-FHG-D-1Z-X1

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Closed Center, 115 V ac, 2 Solenoid, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #09812964
MFR #VSS8-10-FHG-D-1Z-X1
List Price$232.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-10-FHG-D-1Z-X1

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Closed Center, 115 V ac, 2 Solenoid, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #09812964
MFR #VSS8-10-FHG-D-1Z-X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.25/each for your price

Overview

Mfr description
VSS8-10-FHG-D-1Z-X1 VALVE, SIZE 3,

Specifications

  • Piping Type
    Without Subplate
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    115 V ac
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Actuation
    3 Position Closed Center
  • Thread Standard
    w/o Sub-plate
  • Series
    VSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text