Overview
Mfr description
VX3221AZ-00-5D1 DIRECT OP 3 PORT
Specifications
- Electrical EntryDIN
- Model32
- Oil-FreeYes
- OptionsA (For Oil -- Seals: FKM, Body: Brass, Coil: Class B)
- Orifice Size2.2 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Surge SuppressorNone
- Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data