Motion
VX3224-02N-5D1-B

SMC CORP OF AMERICA
VX3224-02N-5D1-B

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09833403
MFR #VX3224-02N-5D1-B
List Price$54.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3224-02N-5D1-B

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09833403
MFR #VX3224-02N-5D1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.20/each for your price

Overview

Mfr description
VX3224-02N-5D1-B DIRECT OP 3 PORT

Specifications

  • Piping Type
    Body Ported
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    3-Way
  • Port Size
    1/4 in
  • Voltage
    24 V dc
  • Model
    32
  • Bracket Included
    Yes
  • Electrical Entry
    DIN
  • Oil-Free
    No
  • Orifice Size
    2.2 mm
  • Port Thread Standard
    NPT
  • Rectifier
    None (for DC or AC Class H Coil)
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    None
  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text