Overview
Mfr description
VX3240-03N-5C1 DIRECT OP 3 PORT
Specifications
- Electrical EntryConduit
- Model32
- Oil-FreeNo
- Orifice Size4 mm
- Port Size03 (3/8)
- Port Thread StandardNPT
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style0 (N.C., Single Unit)
- Surge SuppressorNone
- Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data