Motion
VXD2C3LZ2A
Pilot Op 2 Port Solenoid Valve (N.O.)
MI ITEM #09836079
MFR #VXD2C3LZ2A
List Price$140.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Op 2 Port Solenoid Valve (N.O.)
MI ITEM #09836079
MFR #VXD2C3LZ2A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.65/each for your price

Overview

Mfr description
VXD2C3LZ2A PILOT OP 2 PORT SOLENOID
  • IP65 enclosure
  • Thread or flange piping
  • Standard FKM seal
  • Port size: 1/4 to 1 inch, Flange: 32A to 50A

Specifications

  • Country of Origin
    JP
  • Weight
    860 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text