Overview
Mfr description
VXS235BGB VALVE, STEAM
- For use with steam
- Long service life: 3 million cycles
- Double guide rings to improve air filtration
- Reduced power consumption compared to previous version
- Port size 1/4 to 1 inch
- IP65 Enclosure
Specifications
- Country of OriginJP
- Weight630 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data