Overview
Mfr description
10-SV4300R-5FU VALVE, DBL SOL, PLUG-IN
Specifications
- Actuation3 position closed center
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotExternal Pilot
- SeriesSV
- Solenoid Supply Voltage24 V dc
- Valve Series10-SV4000
- Voltage SuppressorWith light and surge voltage suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data