Motion
53-SY7140-L6-03T

SMC CORP OF AMERICA
53-SY7140-L6-03T

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844574
MFR #53-SY7140-L6-03T
List Price$100.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY7140-L6-03T

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844574
MFR #53-SY7140-L6-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.75/each for your price

Overview

Mfr description
53-SY7140-L6-03T VALVE, SGL SOL, INTR
  • Sub plate port size: 3/8"
  • Flow rate characteristics: Cv 1.1

Specifications

  • Actuation
    2 position single
  • Country of Origin
    JP
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Lead Wire Length
    300 mm
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Port Size
    3/8
  • Series
    SY
  • Solenoid Electrical Entry
    L Plug Connector
  • Thread Standard
    NPTF
  • Valve Series
    SY7000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text