Overview
Mfr description
53-SY9120-L6-02N VALVE, SGL SOL, BODY
- Threaded port: 1/4", 3/8", one touch fitting: 8mm, 10mm, 12mm, 5/16", 3/8"
- Flow rate characteristics: Cv 1.7
Specifications
- Country of OriginJP
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data