Overview
Mfr description
AR30-N02GH-Z-B-X425 REGULATOR
Specifications
- Set Pressure Range1.5 to 250 psi
- Knob TypeDownward Knob
- Body Size30
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWith Set Nut (For Panel Mount)
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Backflow FunctionWithout Backflow Function
- Pressure UnitName Plate and Pressure Guage in Imperial Units: PSI
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data