Overview
Mfr description
AS2201FM-01-06S-J SPEED CONTROLLER
- Speed controller for low speed operation with one-touch fittings
- Resin body
- Body sizes: M5, 1/8, 1/4
- Elbow style or universal style
- Meter in or meter out control
- Port sizes: M5, U10/32, 1/8, 1/4
- Tube sizes O.D. (mm): 3.2, 4, 6, 8, 10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data