SMC AW40-N06CE-6Z-B
SMC
AW40-N06CE-6Z-B
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 Port Size
MI ITEM #09879348
MFR #AW40-N06CE-6Z-B
List Price
$123.45
/each
List Price
$123.45
/each
SMC
AW40-N06CE-6Z-B
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 Port Size
MI ITEM #09879348
MFR #AW40-N06CE-6Z-B
SMC AW40-N06CE-6Z-B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC
AW40-N06CE-6Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 Port Size
MI ITEM #09879348
MFR #AW40-N06CE-6Z-B

Availability:
Factory Order
List Price
$123.45
/each
List Price
$123.45
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AW40-N06CE-6Z-B FILTER/REGULATOR

Specifications

Body Size
40, 40
Port Size
3/4, 3/4
Thread Standard
NPT, NPT
Weight
0.72 kg
Product Type
Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data