Overview
Mfr description
ZP2-B10MTGN THIN FLAT PAD
- For adsorption of soft work pieces such as thin sheets, vinyl or film
- Thin flat skirt or thin flat with groove pad types
- Variety of pad materials
- Thin flat w/groove type has blast type pad
Specifications
- Lock RingWithout Lock Ring
- Overall Weight0.26 g
- Pad Diameter10 mm, Blast Type
- Pad MaterialConductive NBR
- Pad TypeThin Flat with Groove
- Weight0.26 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data