Overview
Mfr description
ZPT06BSJ15-B3-A8 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M3 x 0.5
- Buffer RotationRotating
- Stroke15 mm
- Pad Diameter6 mm
- Pad MaterialSilicon Rubber
- Pad TypeBellows
- Overall Weight29 g
- Weight29 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data