Overview
Mfr description
ZPT08BFK15-B5-A8 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke15 mm
- Pad Diameter8 mm
- Pad MaterialFluoro Rubber
- Pad TypeBellows
- Overall Weight31 g
- Weight31 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data