Overview
Mfr description
ZPT13CTF-A6 VACUUM PAD, WITHOUT BUFFER
Specifications
- Vacuum Entry TypeMale Thread M6 x 1
- Pad Diameter13 mm
- Pad MaterialFluoro Rubber
- Pad TypeThin Flat with Rib
- Overall Weight3.5 g
- Weight3.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data