Overview
Mfr description
ZPT16FUJ50-B5-A10 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Overall Weight54 g
- Pad Diameter16 mm
- Pad MaterialUrethane Rubber
- Stroke50 mm
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Weight54 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data