Overview
Mfr description
ZPT16USK50-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke50 mm
- Pad Diameter16 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat Style
- Overall Weight50 g
- Weight50 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data